Shop All Fork Extensions
Vestil
Fork Extensions, Pin Style, PR
Mfr # FE-5-90-P
Zoro # G1746162
product price: $555.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 93.625
- Overall Width 9.5
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-5-90-P
- Zoro # G1746162
- UPC # 691215130820
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Overall Length | 93.625 |
Overall Width | 9.5 |
Width | 9.5 |
Platform Length | 93.625" |
Length | 93.625 |
Height | 2.3125 |
Size | 93.625 x 9.5 x 2.3125 |
Depth | 93.625 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions,Pin Style,PR |
Assembled | Yes |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Includes | Pair of Forks |
Features | Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability |
Weight | 157 |
Description
Fork Extensions,Pin Style,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-LCR-CK - Fits Lift Rite Model # Titan Series (GWK-LCR-CK**)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extensions (FE-4-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- VESTIL Fork Extensions (FE-4-48)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM100 C1 P6)
- Vestil Fork Extensions