Shop All Fork Extensions
Vestil
Fork Extensions - Pin Style
Mfr # FE-4-120-P
Zoro # G5216876
original price:
$773.96
22% off
new price: $599.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-4-120-P
- Zoro # G5216876
- UPC # 691215058520
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 9.5" |
Platform Length | 123.625" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions - Pin Style |
Assembled | Yes |
Includes | Pair of Forks |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Description
Fork Extensions - Pin Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- EXTREME MAX Extreme Max 5600.3160 ATV Winch Mount for Polaris Sportsman (5600.3160)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-84)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- Vestil Lifting Trucks