Shop All Fork Extensions
Vestil
Fork Extensions, Pin Style, 108 Lx7" W, PR
Mfr # FE-7-108-P
Zoro # G1746147
original price:
$890.99
15% off
new price: $750.99
/pr
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-7-108-P
- Zoro # G1746147
- UPC # 691215130585
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 9.5" |
Platform Length | 112.625" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions,Pin Style,108 Lx7" W,PR |
Assembled | Yes |
Includes | Pair of Forks |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Description
Fork Extensions,Pin Style,108 Lx7 In. W,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3500 lb. (R-SECJ-6FSH)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extensions (FE-4-48)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- Vestil Forklifts & Attachments