Shop All Fork Extensions
Vestil
Fork Extensions
Mfr # FE-6-84
Zoro # G5218781
product price: $522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-6-84
- Zoro # G5218781
- UPC # 691215020060
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 8.375" |
Platform Length | 87.625" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions |
Assembled | Yes |
Includes | Pair of Forks |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Description
Fork Extensions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- HAMILTON Plte Caster, Rgd, Cast Iron, 6 in., 2200 lb. (R-FM-6MH)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- Vestil Forklifts & Attachments