Shop All Fork Extensions
Vestil
Fork Extensions
Mfr # FE-5-84
Zoro # G5218739
product price: $488.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 7.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-5-84
- Zoro # G5218739
- UPC # 691215019859
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 7.375" |
Platform Length | 87.125" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions |
Assembled | Yes |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Includes | Pair of Forks |
Description
Fork Extensions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- STREN-FLEX Web Sling, Flat Eye, 14 ft L (WB1-924P)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extensions (FE-6-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Fork Extensions (FE-4-84)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- Vestil Fork Extensions