Shop All Fork Extensions
Vestil
Fork Extensions
Mfr # FE-4-90
Zoro # G5217549
product price: $479.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 6.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-4-90
- Zoro # G5217549
- UPC # 691215087223
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 6.375" |
Platform Length | 93.125" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions |
Assembled | Yes |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Includes | Pair of Forks |
Description
Fork Extensions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- VESTIL 6x96 Fork Extensions 4k Black PR (FE-6-96)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- Vestil Fork Extensions