Shop All Fork Extensions
Vestil
Fork Extensions
Mfr # FE-4-48
Zoro # G0981998
original price:
$297.90
16% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 6.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-4-48
- Zoro # G0981998
- UPC # 691215019415
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 6.375" |
Platform Length | 51.125" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extensions |
Assembled | Yes |
Includes | Pair of Forks |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Description
Fork Extensions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Kit, For Use With Mfr. Model Number: DF100 (DF100)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A (DCIB06041S002)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- Vestil Lifting Trucks