Shop All Fork Extensions
Vestil
FORK EXTENSIONS 6" X 60" STANDARD
Mfr # FE-6-60
Zoro # G401793379
product price: $400.99
/pr
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 63.625
- Overall Width 8.375
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-6-60
- Zoro # G401793379
- UPC # 691215337359
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Overall Length | 63.625 |
Overall Width | 8.375 |
Width | 8.375 |
Platform Length | 63.625" |
Height | 3 in |
Depth | 63.625 |
Length | 63.625 |
Size | 63.625 x 8.375 x 2.3125 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Assembled | Yes |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Includes | Pair of Forks |
Weight | 112 |
Features | Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability |
Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. To be used with Class 2 and Class 3 forks only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wire Utility Cart 3 Shelf (5338BL)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- STRONGARM Electric Winch, 1HP, 115VAC (SA12015AC)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-63)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extensions (FE-4-84)
- Vestil Lifting Trucks