Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 5" W, PR
Mfr # FE-HS-5-96
Zoro # G301114083
product price: $435.99
/pr
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 7.125"
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-HS-5-96
- Zoro # G301114083
- UPC # 691215320689
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 7.125" |
Platform Length | 101.3125" |
Min. Fork Length | 96 in |
Extension Length | 101 3/8 in |
Fork Width | 5 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 96 in |
Compatible Fork Width - Maximum | 5 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
Standards | OSHA Compliant |
For Use With | Class 2 and Class 3 Forks |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 96 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 5 in, Extension Length 101 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET46)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-84)
- VESTIL Fork Extensions (FE-4-54)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- Vestil Fork Extensions