Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 5" W, PR
Mfr # FE-HS-5-72
Zoro # G101114085
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 7.125"
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FE-HS-5-72
- Zoro # G101114085
- UPC # 691215320665
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 7.125" |
Platform Length | 77.3125" |
Extension Length | 77 3/8 in |
Fork Width | 5 in |
Min. Fork Length | 72 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Maximum | 5 in |
Compatible Fork Length | 72 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
For Use With | Class 2 and Class 3 Forks |
Standards | OSHA Compliant |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 72 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 5 in, Extension Length 77 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- DAYTON Semi-Pneumatic Wheel 8 In. x 1.75 In. (MH1W61701G)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extensions (FE-6-84)
- VESTIL Fork Extensions (FE-4-84)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-84)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- Vestil Lifting Trucks