Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 5" W
Mfr # FE-HS-5-63
Zoro # G101114078
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 7.125"
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-HS-5-63
- Zoro # G101114078
- UPC # 691215320658
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 7.125" |
Platform Length | 68.3125" |
Extension Length | 68 3/8 in |
Fork Width | 5 in |
Min. Fork Length | 63 in |
Compatible Fork Width - Maximum | 5 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Length | 63 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
Standards | OSHA Compliant |
For Use With | Class 2 and Class 3 Forks |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 63 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 5 in, Extension Length 68 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- VESTIL Fork Extensions (FE-5-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- NOBLELIFT Fork Extensions, 96", DESINGED TO FIT 6" WIDE FORKS (FE6X96)
- Vestil Fork Extensions