Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 4" W
Mfr # FE-HS-4-84
Zoro # G601114097
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 6.125"
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-HS-4-84
- Zoro # G601114097
- UPC # 691215320634
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 6.125" |
Platform Length | 89.3125" |
Extension Length | 89 3/8 in |
Min. Fork Length | 84 in |
Fork Width | 4 in |
Compatible Fork Length | 84 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
Standards | OSHA Compliant |
For Use With | Class 2 and Class 3 Forks |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 84 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 4 in, Extension Length 89 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Flat Snap Hooks (2615FSH)
- US TAPE 35106 Nylon Twisted Construction Line Roll- Fluorescent Orange - 270 ft. (843182)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-63)
- VESTIL Fork Extensions (FE-4-84)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- Vestil Lifting Trucks