Shop All Fork Extensions
Vestil
Fork Extension Standard, PR, 96 L x 4" W
Mfr # FE-4-96
Zoro # G1745952
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 6.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FE-4-96
- Zoro # G1745952
- UPC # 691215019637
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 6.375" |
Platform Length | 99.125" |
Extension Length | 99 1/8 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 96 in |
Compatible Fork Width - Maximum | 4 1/2 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Fork Extension Standard,PR,96 L x 4" W |
Assembled | Yes |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Includes | Warning and Operating Sticker |
Standards | OSHA Compliant |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 96 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 1/2 in, Extension Length 99 1/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- WARN INDUSTRIES Warn 102643 Stealth Series Winch Cover, Fits: M827 (102643)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Fork Extensions (FE-4-48)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL Fork Extensions (FE-6-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- Vestil Forklifts & Attachments