Shop All Forklift Accessories
Vestil
Fork Extension Standard, 72 L x 4" W, PR
Mfr # FE-4-72
Zoro # G4987818
product price: $401.99
/pr
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 75.125
- Overall Width 6.375
- Material Steel
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-4-72
- Zoro # G4987818
- UPC # 691215019576
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.3125 |
Overall Length | 75.125 |
Overall Width | 6.375 |
Platform Length | 75.125" |
Width | 6.375 |
Height | 3 in |
Size | 75.125 x 6.375 x 2.3125 |
Usable Fork Pocket Width | 4 in |
Fork Width | 4.5 in |
Usable Fork Pocket Height | 72 in |
Length | 76 in |
Compatible Fork Length | 72 in |
Compatible Fork Height | 2 in |
Extension Length | 75 1/8 in |
Compatible Fork Width - Maximum | 4 1/2 in |
Compatible Fork Width - Minimum | 4 in |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 72 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 1/2 in, Extension Length 75 1/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ J-Hook & D-Ring (2620WHFDR)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 60", PR (F4-1.50-60-CPL)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- VESTIL Fork Extension, Black, 84 L x 5" W, PR (FE-5-84-BK)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Full Feature Platform 84"Back 48x48 (WP-4848-84B-FF)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- Vestil Forklifts & Attachments