Shop All Forklift Accessories
Vestil
Fork Extension, Black, 96 L x 6" W, PR
Mfr # FE-6-96-BK
Zoro # G4987599
product price: $531.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 99.625
- Overall Width 8.375
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-6-96-BK
- Zoro # G4987599
- UPC # 691215087377
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.3125 |
Overall Length | 99.625 |
Overall Width | 8.375 |
Platform Length | 99.625" |
Height | 3 in |
Usable Fork Pocket Height | 96 in |
Fork Width | 6.5 in |
Size | 99.625 x 8.375 x 2.3125 |
Usable Fork Pocket Width | 6 in |
Width | 8.375 |
Length | 100 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 4000 lb |
Item | Fork Extension,Black,96 L x 6" W,PR |
Assembled | Yes |
Weight | 186 |
For Use With | Fork Truck |
Fork Thickness | 2.5 in |
Includes | Pair of Forks |
Features | Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat black finish offers lasting durability |
Application | Provide the extra support needed to lift long or large objects with a forktruck. |
Description
Fork Extension,Black,96 L x 6" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- Vestil Lifting Trucks