Shop All Forklift Accessories
Vestil
Fork Extension Black, 72 L x 4" W, PR
Mfr # FE-4-72-BK
Zoro # G4987809
product price: $450.99
/pr
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 75.125
- Overall Width 6.375
- Material Steel
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-4-72-BK
- Zoro # G4987809
- UPC # 691215087209
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.3125 |
Overall Length | 75.125 |
Overall Width | 6.375 |
Platform Length | 75.125" |
Fork Width | 4.5 in |
Width | 6.375 |
Size | 75.125 x 6.375 x 2.3125 |
Usable Fork Pocket Height | 72 in |
Height | 3 in |
Usable Fork Pocket Width | 4 in |
Length | 76 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 4000 lb |
Item | Fork Extension Black,72 L x 4" W,PR |
Assembled | Yes |
Weight | 111 |
For Use With | Fork Truck |
Fork Thickness | 2 in |
Features | Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat black finish offers lasting durability |
Includes | Pair of Forks |
Accessory Type | Fork Extension Black,72 L x 4" W,PR |
Application | Provide the extra support needed to lift long or large objects with a forktruck. |
Description
Fork Extension Black,72 L x 4" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 60 In H, Yellow (4502YW)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- DAYTON rigid Caster with Wheel (C1409)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-13-86-)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- VESTIL Fork Mount Trash Can Dumper, 1000 lb Capacity (FM-T-DUMP)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- Vestil Lifting Trucks