Shop All Forklift Accessories
Vestil
Fork Extension, Black, 63 L x 4" W, PR
Mfr # FE-4-63-BK
Zoro # G4987851
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Overall Length 66.125
- Overall Width 6.375
- Material Steel
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FE-4-63-BK
- Zoro # G4987851
- UPC # 691215087193
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.3125 |
Overall Length | 66.125 |
Overall Width | 6.375 |
Platform Length | 66.125" |
Fork Width | 4.5 in |
Usable Fork Pocket Width | 4 in |
Size | 66.125 x 6.375 x 2.3125 |
Width | 6.375 |
Height | 3 in |
Usable Fork Pocket Height | 63 in |
Length | 67 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 4000 lb |
Item | Fork Extension,Black,63 L x 4" W,PR |
Assembled | Yes |
Features | Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat black finish offers lasting durability |
Weight | 97 |
Includes | Pair of Forks |
For Use With | Fork Truck |
Fork Thickness | 2 in |
Accessory Type | Fork Extension,Black,63 L x 4" W,PR |
Application | Provide the extra support needed to lift long or large objects with a forktruck. |
Description
Fork Extension,Black,63 L x 4" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- RUBBERMAID BRACKET WIRE SHLF 16"" WH (1959955)
- ZORO SELECT Floor Lock, HD, Extended Pedal, For Casters (16D136)
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- IDEAL WAREHOUSE INNOVATIONS Warning Safety Sign, Aluminum (70-1095-1)
- Vestil Lifting Trucks