Shop All Forklift Accessories
Vestil
FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR
Mfr # F5-36
Zoro # G4863497
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.375
- Overall Length 38.875
- Overall Width 6.9375
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # F5-36
- Zoro # G4863497
- UPC # 691215322232
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.375 |
Overall Length | 38.875 |
Overall Width | 6.9375 |
Platform Length | 38.875" |
Fork Width | 5 in |
Height | 3 in |
Size | 38.875 x 6.9375 x 2.375 |
Usable Fork Pocket Width | 5 in |
Usable Fork Pocket Height | 36 in |
Width | 6.9375 |
Length | 39 in |
Depth | 38.875 |
Details
Material | Polyethylene |
Color | Yellow |
Assembled | Yes |
Fork Thickness | 1.75 in |
Includes | The bright color enhances visibility for the user as well as other personnel in the work area. |
For Use With | Hide unsightly scratches and gouges on your forks as well. |
Features | Bright yellow finish for high discernibility. The protectors guard against unwanted fork damage. Quick fitting and easily removable for instantaneous use. Manageable weight for simple immovability |
Weight | 7 |
Application | Prevent damage to packages and skids from sharp edges of fork truck forks with blunt end Fork Blade Protectors. Hide unsightly scratches and gouges on your forks as well. |
Description
The Fork Blade Protectors are a great addition to the fork truck forks used in a variety of facilities. The unit is designed of a polyethylene construction for lightweight transference from workstation to workstation. The bright color enhances visibility for the user as well as other personnel in the work area. A simple installation onto the fork can have the protector in place and ready for immediate use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- Vestil Lifting Trucks