Shop All Forklift Accessories
Vestil
Fork Blade Protector Polyethylne, 4x36, PR
Mfr # F4-36
Zoro # G1745998
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.375
- Overall Length 38.875
- Overall Width 5.6875
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # F4-36
- Zoro # G1745998
- UPC # 691215116923
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2.375 |
Overall Length | 38.875 |
Overall Width | 5.6875 |
Platform Length | 38.875" |
Size | 38.875 x 5.6875 x 2.375 |
Usable Fork Pocket Width | 4 in |
Height | 3 in |
Usable Fork Pocket Height | 36 in |
Fork Width | 4 in |
Width | 5.6875 |
Length | 39 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Fork Blade Protector Polyethylne,4x36,PR |
Assembled | Yes |
Fork Thickness | 1.75 in |
For Use With | Hide unsightly scratches and gouges on your forks as well. |
Includes | The bright color enhances visibility for the user as well as other personnel in the work area. |
Features | Bright yellow finish for high discernibility. The protectors guard against unwanted fork damage. Quick fitting and easily removable for instantaneous use. Manageable weight for simple immovability |
Weight | 6 |
Accessory Type | Fork Blade Protector Polyethylne,4x36,PR |
Application | Prevent damage to packages and skids from sharp edges of fork truck forks with blunt end Fork Blade Protectors. |
Description
Fork Blade Protector Polyethylne,4x36,Pair 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Sash, Flat, 100 ft., 75 lb., Weldless (7700832)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1802DTX6)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 48", PR (F4-1.50-48-CPL)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- GLOBAL EQUIPMENT Forklift Mount Drum Grab - 1 Drum - 1000 Lb. Capacity (SCGL3002)
- Vestil Forklifts & Attachments