Shop All Forklift Accessories
Vestil
Forged Steel Forks 5K, 48", PR
Mfr # F4-1.75-48
Zoro # G4987967
product price: $560.99
/pr
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Length 50.625
- Overall Width 4
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # F4-1.75-48
- Zoro # G4987967
- UPC # 691215019088
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 22 |
Overall Length | 50.625 |
Overall Width | 4 |
Platform Length | 50.625" |
Size | 50.625 x 4 x 22 |
Usable Fork Pocket Width | 4 in |
Width | 4 |
Fork Width | 4 in |
Height | 22 in |
Usable Fork Pocket Height | 48 in |
Length | 51 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 5000 lb |
Item | Forged Steel Forks 5K,48",PR |
Assembled | Yes |
Fork Thickness | 1.75 in |
Weight | 309 |
Includes | (2) Vestil Forged Steel Forks |
Standards | Meets I.T.A. standards |
For Use With | Unit is an extra pair of forks for an emergency |
Features | Ideal for the need of change in current fork length. Unit is an extra pair of forks for an emergency. Designed for class II carriage mounting. Meets I.T.A. standards |
Application | Change your current fork length or buy an extra pair of forks for an emergency with our new Forged Steel Forks. |
Description
Forged Steel Forks 5K,48", Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Gray (2MJT2)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray (XA0402806)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- VESTIL Industrial Round Acrylic Mirror, 30" dia. (CNVX-30)
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Fork Extension, Black, 84 L x 5" W, PR (FE-5-84-BK)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Medium Bump-Release Gray (10077BR)
- Vestil Lifting Trucks