Shop All Forklift Accessories
Vestil
Forged Steel Forks 3K, 36", PR
Mfr # F4-1.25-36
Zoro # G4988046
product price: $341.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Length 38.625
- Overall Width 4
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # F4-1.25-36
- Zoro # G4988046
- UPC # 691215019002
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 22 |
Overall Length | 38.625 |
Overall Width | 4 |
Platform Length | 38.625" |
Usable Fork Pocket Width | 4 in |
Height | 22 in |
Fork Width | 4 in |
Usable Fork Pocket Height | 36 in |
Width | 4 |
Size | 38.625 x 4 x 22 |
Length | 39 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 3000 lb |
Item | Forged Steel Forks 3K,36",PR |
Assembled | Yes |
Includes | (2) Vestil Forged Steel Forks |
Weight | 201 |
For Use With | Unit is an extra pair of forks for an emergency |
Features | Ideal for the need of change in current fork length. Unit is an extra pair of forks for an emergency. Designed for class II carriage mounting. Meets I.T.A. standards |
Standards | Meets I.T.A. standards |
Fork Thickness | 1.25 in |
Application | Change your current fork length or buy an extra pair of forks for an emergency with our new Forged Steel Forks. |
Description
Forged Steel Forks 3K,36", Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- CASTERHQ 5"x1-1/4" Gray Thermo Rubber Caster (Non Marking) Wheel, 1, PK4 (HD-LD5124-MIR-TOOLBOX-SET)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-36)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- Vestil Forklift Accessories