Shop All Stationary Lift Tables
Vestil
Foot Pump Scissor Lift, 800 lb. Cap, 20"W, 35-1/2"L
Mfr # SCTAB-800D
Zoro # G5424380
product price: $1,025.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Load Capacity 800
- Platform Length 35.5 in
- Platform Width 20 in
- Overall Width 21.375
- Width 21.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-800D
- Zoro # G5424380
- UPC # 691215035354
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 35.5 in |
Platform Width | 20 in |
Overall Width | 21.375 |
Width | 21.375 |
Details
Load Capacity | 800 |
Item | Foot Pump,Scissor Lift,800 lb.,20 x 35.5 |
Material | Steel |
Color | Blue |
Description
Foot Pump,Scissor Lift,800 lb.,20 x 35.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- Vestil Lifting Tables