Shop All Stationary Lift Tables
Vestil
Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L
Mfr # SCTAB-400
Zoro # G5424417
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Load Capacity 400
- Platform Length 27.625 in
- Overall Width 17.75
- Platform Width 17.75 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SCTAB-400
- Zoro # G5424417
- UPC # 691215035323
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 27.625 in |
Overall Width | 17.75 |
Platform Width | 17.75 in |
Width | 17.75 |
Details
Load Capacity | 400 |
Item | Foot Pump,Scissor Lift,400 lb.,17.7x27.6 |
Material | Steel |
Color | Blue |
Description
Foot Pump,Scissor Lift,400 lb.,17.7x27.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 20" x 40" - CAPACITY: 2200 LBS (TF220)
- Vestil Lifting Tables