Shop All Mobile Lift Tables
Vestil
Foot Pump Scissor Cart, 1500 lb. Cap, 36"W, 24"L
Mfr # CART-23-15-M
Zoro # G5425817
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Overall Width 36
- Color Blue/Yellow
- Width 36
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-23-15-M
- Zoro # G5425817
- UPC # 691215010368
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Overall Width | 36 |
Width | 36 |
Height | 36 in |
Details
Load Capacity | 1500 lb. |
Item | Foot Pump Scissor Cart 1.5K,36 x 24 |
Color | Blue/Yellow |
Material | Steel |
For Use With | Tables provide unparalleled ergonomic support in lifting, palletizing, loading, and unloading applications. |
Description
Foot Pump Scissor Cart 1.5K,36 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- GPS - GENERIC PARTS SERVICE Load Wheel Axle For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524230699)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- GLOBAL EQUIPMENT Battery Powered Mobile Scissor Lift Table, 40"L x 20-1/2"W, 1100 Lb. Cap. (ES50DJ)
- Vestil Mobile Lift Tables