Shop All Walk Ramps
Vestil
Folding Ramp, Single Fold, 500 lb.
Mfr # RAMP-SF
Zoro # G5436965
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 72
- Overall Width 28.625
- Net Weight 33
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RAMP-SF
- Zoro # G5436965
- UPC # 691215062329
- Country of Origin China
- Category Walk Ramps
Dimensions
Overall Length | 72 |
Overall Width | 28.625 |
Details
Item | Folding Ramp,Single Fold,500 lb. |
Load Capacity | 500 |
Net Weight | 33 |
Material | Aluminum |
Description
Folding Ramp,Single Fold,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET65)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Aluminum Walk Ramp (AWR-28-14B)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Aluminum Walk Ramp (AWR-28-7A)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 192 x 28" (AWR-28-16B-HR)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- Vestil Ramps