Shop All Bollards
Vestil
Fold-Down Bollard, Stainless, 4 1/4" dia.
Mfr # PARK-P-108-FD-SS
Zoro # G5043967
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 8.25
- Width 7.5
- Overall Length 8.25
- Overall Height 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.25 |
Width | 7.5 |
Overall Length | 8.25 |
Overall Height | 33.5 |
Overall Width | 7.5 |
Depth | 8.25 |
Height | 33.5 |
Details
Material | Stainless Steel |
Color | Silver |
Item | Fold-Down Bollard,Stainless,4 1/4" dia. |
Weight | 19 |
Features | Fold-down bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Easy to operate cam lock. Unit is lockable for extra protection and maximum efficiency |
Finish | Powder Coat |
Description
Fold-Down Bollard,Stainless,4 1/4" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (253-7570)
- KEEPER Bungee Mini Carbnr 12Pk (06300)
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL Fixed Height Bollard, 3" dia. (PARK-P-76)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- Vestil Bollards