Shop All Bollards
Vestil
Fold-Down Bollard
Mfr # PARK-P-76-FD
Zoro # G5043921
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.125
- Width 5.5
- Overall Length 5.125
- Overall Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.125 |
Width | 5.5 |
Overall Length | 5.125 |
Overall Height | 35.5 |
Overall Width | 5.5 |
Depth | 5.125 |
Height | 35.5 |
Details
Material | Steel |
Color | Yellow |
Item | Fold-Down Bollard |
Weight | 14 |
Features | Fold-down bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Includes a top mounted eyelet for safety chains or ropes for maximum efficiency. Unit is lockable for extra protection and maximum efficiency |
Finish | Powder Coat |
Description
Fold-Down Bollard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" RED (BOL-36-6.5-RED)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL Fold-Down Bollard, 2 1/2" dia. (PARK-P-60-FD)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- Vestil Bollards