Shop All Bollards
Vestil
Fold-Down Bollard, 2 1/2" dia.
Mfr # PARK-P-60-FD
Zoro # G5043949
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.125
- Width 5.5
- Overall Length 5.125
- Overall Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.125 |
Width | 5.5 |
Overall Length | 5.125 |
Overall Height | 35.5 |
Overall Width | 5.5 |
Depth | 5.125 |
Height | 35.5 |
Details
Material | Steel |
Color | Yellow |
Item | Fold-Down Bollard,2 1/2" dia. |
Weight | 6 |
Finish | Powder Coat |
Features | Fold-down bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Includes a top mounted eyelet for safety chains or ropes for maximum efficiency. Unit is lockable for extra protection and maximum efficiency |
Description
Fold-Down Bollard,2 1/2" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Angle, Plywood Support, 48 In., Med. Gray (BPS-48)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- DAYTON Safety Latch Kit (GGS_57077)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- Vestil Warehouse Safety Guards & Protectors