Shop All Wheelchair Ramps
This Product is Discontinued
Vestil
Fold-A-Way Wheelchair Ramp, 120" (Discontinued)
Mfr # D-FAR-120
Zoro # G1744771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 12.0625
- Load Capacity 550
- Overall Length 124 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-FAR-120
- Zoro # G1744771
- UPC # 691215013024
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 12.0625 |
Overall Length | 124 in |
Details
Item | Fold-A-Way Wheelchair Ramp,120" |
Load Capacity | 550 |
Material | Aluminum |
Description
Fold-A-Way Wheelchair Ramp,120 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.