Shop All Bollards
Vestil
Floor Stop Bollard Steel 72" Length
Mfr # FSBOL-72
Zoro # G504197043
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Material Steel
- Features Horizontal crash protection
- Weight 43.22
- Outside Diameter 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 |
Outside Diameter | 4.5 |
Overall Length | 72.5 |
Width | 9 |
Depth | 74 |
Overall Width | 8 |
Height | 9 |
Length | 74 |
Outside Dia. | 4.5 |
Details
Material | Steel |
Features | Horizontal crash protection |
Weight | 43.22 |
Thickness | Plate 0.5 |
Finish | Powder Coat |
Color | Yellow |
Includes | Rubber End Caps |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE2801TFX10)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" RED (BOL-36-6.5-RED)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- Vestil Warehouse Safety Guards & Protectors