Shop All Bollards
Vestil
Floor Stop Bollard Steel 62" Length
Mfr # FSBOL-62
Zoro # G404197044
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Outside Diameter 4.5
- Includes Rubber End Caps
- Depth 64
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Diameter | 4.5 |
Depth | 64 |
Height | 9 |
Length | 64 |
Overall Width | 8 |
Width | 9 |
Overall Height | 5 |
Overall Length | 62.5 |
Outside Dia. | 4.5 |
Details
Color | Yellow |
Includes | Rubber End Caps |
Material | Steel |
Features | Horizontal crash protection |
Finish | Powder Coat |
Thickness | Plate 0.5 |
Weight | 37.6 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel (S-EHD-83EGB)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- Vestil Warehouse Safety Guards & Protectors