Shop All Bench and Floor Scale Accessories
Vestil
FLOOR SCALE OPTION APPROACH RAMP 36LX60W
Mfr # VLPFS-R-3660
Zoro # G201798062
product price: $731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Width 60
- Color Black
- Height 4
- Overall Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VLPFS-R-3660
- Zoro # G201798062
- UPC # 691215079402
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 60 |
Width | 60 |
Height | 4 |
Overall Length | 36 |
Length | 36 |
Overall Height | 4 |
Depth | 36 |
Size | 36 x 60 x 4 |
Details
Color | Black |
Material | Steel |
Capacity | 4000 |
For Use With | VLPFS-4B |
Application | Optional approach ramp. |
Features | Low profile design is ideal for shipping & receiving areas. Diamond tread plate surface is anti-slip. Heavy duty construction provides long lasting use. Ramp design offers a smooth transition |
Weight | 90 |
Description
Optional Approach Ramp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK (M822-79)
- HP Ink Cartridge, Magenta, PK3 (CZ135A)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- BAND-IT Tielok Ii Hand Tool (A92079)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX36W (VLPFS-R-3636)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX48W (VLPFS-R-3648)
- VESTIL Portable Diamond Plate Scale 98x71 (VPFS-3C)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- OPTIMA SCALES Optima Scales OP-926-250 Hanging Scale - 250 lbs x 0.05 lb. (OP-926-250)
- AMERICAN WEIGH SCALES American Weigh Scales 500WGT 500g Calibration Weight Use for Scales (500WGT)
- Vestil Shipping & Packing Scales