Shop All Bench and Floor Scale Accessories
Vestil
FLOOR SCALE OPTION APPROACH RAMP 36LX36W
Mfr # VLPFS-R-3636
Zoro # G501798083
product price: $502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Height 4
- Depth 36
- Capacity 2000
- Width 36
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VLPFS-R-3636
- Zoro # G501798083
- UPC # 691215079389
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 4 |
Depth | 36 |
Width | 36 |
Length | 36 |
Overall Length | 36 |
Overall Height | 4 |
Overall Width | 36 |
Size | 36 x 36 x 4 |
Details
Capacity | 2000 |
Material | Steel |
For Use With | VLPFS-2 |
Color | Black |
Weight | 115 |
Features | Low profile design is ideal for shipping & receiving areas. Diamond tread plate surface is anti-slip. Heavy duty construction provides long lasting use. Ramp design offers a smooth transition |
Application | Optional approach ramp. |
Description
Optional Approach Ramp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- VESTIL Portable Diamond Plate Scale 98x71 (VPFS-3C)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX60W (VLPFS-R-3660)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX48W (VLPFS-R-3648)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- Vestil Bench and Floor Scale Accessories