Shop All Jib Cranes
Vestil
Floor Mounted Jib
Mfr # JIB-FM-6
Zoro # G5216106
product price: $1,362.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Finish Painted
- Overall Height (In.) 105.25
- Weight (Lbs.) 412
- Capacity (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-FM-6
- Zoro # G5216106
- UPC # 691215024754
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 105.25 |
Details
Item | Floor Mounted Jib |
Swivel Angle | 360 Degrees |
Finish | Painted |
Weight (Lbs.) | 412 |
Capacity (Lb.) | 600 lb |
Color | Blue |
Material | Steel |
Description
Floor Mounted Jib
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Solid Bronze, 100' per Carton (T0893574N)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- Vestil Lifting Equipment