Shop All Jib Cranes
Vestil
Floor Mounted Jib
Mfr # JIB-FM-40
Zoro # G5215631
product price: $3,846.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$3,846.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Finish Painted
- Material Steel
- Weight (Lbs.) 765
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-FM-40
- Zoro # G5215631
- UPC # 691215088411
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 111.5 |
Details
Item | Floor Mounted Jib |
Swivel Angle | 360 Degrees |
Finish | Painted |
Material | Steel |
Weight (Lbs.) | 765 |
Color | Blue |
Capacity (Lb.) | 4000 lb |
Description
Floor Mounted Jib
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- BISON LIFTING EQUIPMENT 3 Ton Geared Trolley, 20 Ft, 3.47" - 6.6" (GT030-20)
- BAILEY HYDRAULICS Remote Control 2 Button 3 Wire, 12 Vdc, 251153 (251153)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- Vestil Lifting Equipment