Shop All Jib Cranes
Vestil
Floor Mounted Jib
Mfr # JIB-FM-3
Zoro # G5216051
product price: $1,311.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Capacity (Lb.) 300 lb
- Color Blue
- Material Steel
- Overall Height (In.) 103.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-FM-3
- Zoro # G5216051
- UPC # 691215024747
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 103.25 |
Details
Item | Floor Mounted Jib |
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 300 lb |
Color | Blue |
Material | Steel |
Finish | Painted |
Weight (Lbs.) | 382 |
Description
Floor Mounted Jib
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- Vestil Lifting Equipment