Shop All Jib Cranes
Vestil
Floor Mounted Jib
Mfr # JIB-FM-20
Zoro # G5216200
product price: $1,669.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Blue
- Material Steel
- Weight (Lbs.) 596
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-FM-20
- Zoro # G5216200
- UPC # 691215024730
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 109.625 |
Details
Item | Floor Mounted Jib |
Swivel Angle | 360 Degrees |
Color | Blue |
Material | Steel |
Weight (Lbs.) | 596 |
Finish | Painted |
Capacity (Lb.) | 2000 lb |
Description
Floor Mounted Jib
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Green) (PRS2-4)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 4K, 8K lb (C18003)
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- Vestil Cranes