Shop All Cart, Truck & Dolly Parts
Vestil
FLOOR LOCK LEFT SIDE MOUNT
Mfr # FL-LK-SMR-L
Zoro # G401793867
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18
- Overall Length 3.6563
- Overall Width 8.3125
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-LK-SMR-L
- Zoro # G401793867
- UPC # 691215103770
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 18 |
Overall Length | 3.6563 |
Overall Width | 8.3125 |
Platform Length | 3.6563" |
Height | 18 |
Width | 8.3125 |
Length | 3.6563 |
Depth | 3.6563 |
Size | 3.6563 x 8.3125 x 18 |
Details
Material | Steel |
Color | Silver |
Assembled | Yes |
Features | Spring loaded pad accommodates uneven floors. Simple foot pressure immobilizes equipment. Simple kick rod releases floor lock. Independent brake system can be installed to any convenient location on the cart |
Includes | Simple kick rod releases floor lock |
Weight | 9 |
Application | Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters. |
For Use With | Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters. |
Thickness | 1/8" |
Description
A General Purpose Floor Lock may be used on platform trucks, fixture dollies, or equipment with casters. Simple foot pressure immobilizes equipment. Locks when large friction face is pressed against the floor. To release simply kick release rod. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Unit mounts with pad off the floor when retracted.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- US CARGO CONTROL Plastic End Cap w/ Install Holes for Horizontal E-Track (ETECAP)
- ZORO SELECT Repair Kit, Fits MP-12C (2VAE2)
- VESTIL Spring, 40-146-001 (40-146-001)
- VESTIL Arm Link Weldment (07-516-009)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- VESTIL Handle (16-025-026)
- VESTIL Arm Link Bracket (07-016-021)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- Vestil Cart, Truck & Dolly Parts