Shop All Caster Sockets, Brackets & Floor Locks
This Product is Discontinued
Vestil
Floor Lock, 8-7/8 To 9-15/16" Height (Discontinued)
Mfr # FL-LK-10
Zoro # G5439379
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 8 7/8 in
- Floor Lock Extended Height 9 3/4 in
- Material Steel
- For Caster Mounting Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-LK-10
- Zoro # G5439379
- UPC # 691215020442
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 8 in |
Floor Lock Retracted Height | 8 7/8 in |
Floor Lock Extended Height | 9 3/4 in |
For Caster Mounting Height | 9 15/16 in |
Mounting Plate Size | 5-1/2 in x 7-5/16 in |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | D |
Inside Bolt Hole Spacing | 3-1/4 in x 5-3/16 in |
Outside Bolt Hole Spacing | 3-1/4 in x 5-3/16 in |
Item | General Purpose Floor Lock |
Description
General Purpose Floor Lock, 9 15/16 in For Caster Mounting Height, 8 7/8 in Floor Lock Retracted Height, 9 3/4 in Floor Lock Extended Height, 8 in For Wheel Dia., D Mounting Plate Bolt Hole Pattern, 5-1/2 in x 7-5/16 in Mounting Plate Size, Steel, 3-1/4 in x 5-3/16 in Inside Bolt Hole Spacing, 3-1/4 in x 5-3/16 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.