Shop All Caster Sockets, Brackets & Floor Locks
Vestil
Floor Lock, 6-1/4 To 7-1/4" Height
Mfr # FL-LK-7X
Zoro # G5439345
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8.8125
- Overall Size 4 x 5.9375 x 8.8125
- Retracted Height 6.25
- For Use With Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-LK-7X
- Zoro # G5439345
- UPC # 691215020497
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 8.8125 |
Overall Size | 4 x 5.9375 x 8.8125 |
Retracted Height | 6.25 |
Details
Material | Steel |
Item | Floor Lock,6-1/4 To 7-1/4" Height |
For Use With | Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters. |
Features | Spring loaded pad accommodates uneven floors. Simple foot pressure immobilizes equipment. Simple kick rod releases floor lock. Independent brake system can be installed to any convenient location on the cart |
Description
Floor Lock,6-1/4 To 7-1/4 In. Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- US CARGO CONTROL 8" Rubber Wedge-Style Wide Wheel Chock (WC884)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Chain Clevis Slip Hooks (54667)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- VESTIL Economical Floor Lock (FL-6)
- VESTIL Floor Lock, 6-1/4" to 8" H (FL-ADJ-46)
- VESTIL Economical Floor Lock (FL-4)
- VESTIL Economical Floor Lock (FL-8)
- VESTIL Blue/Gray Cylinder Bracket Stand 350 lb Capacity 2 Cylinders (CB-S-2S)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- Vestil Caster & Wheel Accessories & Components