Shop All Platform Trucks
Vestil
Flat Bed Cart 2000 lb Polyurethane Casters Usuable 60 x 30 x 11 3/4
Mfr # FLAT-C
Zoro # G5439388
product price: $403.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Overall Height 11-3/4"
- Overall Length 60"
- Overall Width 30"
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLAT-C
- Zoro # G5439388
- UPC # 691215068154
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 11-3/4" |
Overall Length | 60" |
Overall Width | 30" |
Platform Length | 68"; 60" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Flat Bed Cart 2K 60 x 30 x 42.5" |
Wheel Type | (4) 5" Swivel and (2) 8" Poly Rigid Casters |
Assembled | No |
Number of Shelves | 1 |
Caster Type | (2) Rigid, (4) Swivel |
Utility Cart Item | Flat Bed Cart |
Includes | Rolls on (4) 5" swivel and (2) 8" poly rigid casters. |
Platform Material | Steel |
Caster Wheel Material | Polyurethane |
Features | Removable handle for resourceful & easier storage |
Product Type | Flat Bed Cart 2K 60 x 30 x 42.5" |
Description
Flat Bed Cart 2K 60 x 30 x 42.5 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4D3C1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- VESTIL Platform Truck - Double Decker (VHPT/D-2448)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- Vestil Platform & Panel Trucks