Shop All Floor Jacks
Vestil
FJB-16 9738 lb. Heavy-Duty Telescoping Basement Floor Jack with 12'' - 16'' Height
Mfr # 736FJB16
Zoro # G111768575
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736FJB16
- Zoro # G111768575
- Country of Origin China
- Category Floor Jacks
Description
This Vestil FJB-16 9738 lb. heavy-duty telescoping basement floor jack with 12'' - 16'' height is ideal for leveling and stabilizing floor beams during construction and repair. It features a solid welded steel construction with a red oxide finish for visibility. The jack's telescopic design includes removable pins for easy and secure height adjustment. Height adjusts from 12'' - 16''. This unit has a maximum weight capacity of 9738 lb.Overall Dimensions:Length: 6''Width: 3 1/2''Height: 12'' - 16''Capacity: 9738 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Light LED 146 Series Red (101-01462)
- K-TOOL INTERNATIONAL Replacement T-Handle/Reamer End (KTI-71932)
- WALKER EXHAUST Exhaust Flange, 31923 (31923)
- SEACHOICE Stainless Steel Anchor Shackle, 3/8" (43181)
- VESTIL 9738 lb. Basement Floor Jack 36" Max. Lifting H. (FJB-36)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- VESTIL Trailer Stabilizing Economy Jack (SJ-35-EF)
- VESTIL Heavy Duty Ratchet Farm Jack, 7K 48.25" (HDFJ-48)
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. (FJB-100)
- VESTIL 4 tons Manual Hydraulic Jack 16 in Max. Lifting H., 2.25 in Min. Lifting H (FORK-J)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- Vestil Jacks