Shop All Machinery Movers
Vestil
Fixed Machinery Skates 6 Ton 6 Nylon Rollers
Mfr # FMS-6
Zoro # G5439318
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4
- Overall Length 8.5
- Overall Width 16.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FMS-6
- Zoro # G5439318
- UPC # 691215020787
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 4 |
Overall Length | 8.5 |
Overall Width | 16.25 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 12000 lb |
Item | Fixed Machinery Skates,6 Ton cap |
Includes | Dolly size is non-adjustable and wheels are rigid. Designed for moving in straight lines. |
Features | The top of each skate includes a rubber surface for extra grip. |
Assembled | Yes |
Description
Fixed Machinery Skates,6 Ton cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- US CARGO CONTROL 5/16" Clevis Grab Hook - Grade 70 (CGH51670)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- TANIS Strip Brush Holder, Overall Length 36 In (AH402436CF)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- VESTIL Propel Dolly - Cast Aluminum (VPRDO-1)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- Vestil Machinery Movers