Shop All Gantry Cranes
Vestil
Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd
Mfr # FHSN-2-15
Zoro # G7459597
product price: $2,486.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,486.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Steel
- I Beam Height 6 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHSN-2-15
- Zoro # G7459597
- UPC # 691215108942
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Wheel Width | 2 in |
Wheel Diameter | 8 in |
Details
Item | Fixed Ht. Stl Gantry Crane,2K,15 Ft Kd |
Load Capacity | 2000 |
Material | Steel |
Finish | Painted |
Caster Material | Glass Filled Nylon |
Color | Blue |
Description
Fixed Ht. Stl Gantry Crane,2K,15 Ft Kd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-12-8)
- Vestil Cranes