Shop All Gantry Cranes
This Product is Discontinued
Vestil
Fixed Height Steel Gantry Crane (Discontinued)
Mfr # FHS-50
Zoro # G5215047
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 500
- I Beam Flange Width 4 in
- Material Steel
- Wheel Diameter 8 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHS-50
- Zoro # G5215047
- UPC # 691215020336
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
Wheel Diameter | 8 in |
I Beam Height | 6 in |
Wheel Width | 2 in |
Details
Item | Gantry Crane |
Load Capacity | 500 |
Material | Steel |
Color | Blue |
Finish | Painted |
Caster Material | Glass Filled Nylon |
Description
Fixed Height Steel Gantry Crane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.