Shop All Bollards
Vestil
Fixed Height Bollard, 3" dia.
Mfr # PARK-P-76
Zoro # G5043930
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Width 3
- Overall Length 3
- Overall Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Width | 3 |
Overall Length | 3 |
Overall Height | 35.5 |
Overall Width | 3 |
Depth | 3 |
Height | 35.5 |
Details
Material | Steel |
Color | Yellow |
Item | Fixed Height Bollard,3" dia. |
Features | Fixed height bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Includes a top mounted eyelet for safety chains or ropes for maximum efficiency. Optional use with other bollards or on its own for optimal results |
Weight | 6 |
Finish | Powder Coat |
Description
Fixed Height Bollard,3" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black (GD-40-S-NYN-CUR-FBL)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- Vestil Warehouse Safety Guards & Protectors