Shop All Shrink Wrap
Vestil
FILM FOR HAND HELD WRAPPER 1500 FT, PK4
Mfr # SRF-18
Zoro # G301793912
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Material Linear Low Density Polyethylene (LLDPE)
- Length 1500 ft
- For Use With SW-HAND-R, SW-HAND-BG, SW-HAND-WS
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SRF-18
- Zoro # G301793912
- UPC # 691215037099
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 11.75 |
Length | 1500 ft |
Size | 11.75 x 11.75 x 19.25 |
Outside Diameter | 18 |
Overall Length | 11.75 |
Inside Diameter | 2.875 |
Overall Height | 19.25 |
Height | 19.25 |
Overall Width | 11.75 |
Depth | 11.75 |
Details
Material | Linear Low Density Polyethylene (LLDPE) |
For Use With | SW-HAND-R, SW-HAND-BG, SW-HAND-WS |
Color | Clear |
Gauge | 80 |
Weight | 38 |
Features | Stretch wrap for hand help wrapper. Hand held, lightweight, and freewheeling dispensers. Maintain precise tension control assuring a tight, smooth application. Ergonomic design reduces both bending and fatigue |
Application | The stretch wrap film is an integral addition to the hand held stretch wrapper. |
Description
The stretch wrap film is an integral addition to the hand held stretch wrapper. The film fits snugly on the applicator and can be applied to an assortment of products without the use of other personnel. The film covers and protects products while still being visible for inspection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- BROTHER Label Tape Cartridge 1", Black/Yellow (TZE651)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- ZERUST Zerust Clear VCI Outdoor Preservation Sh (100-F-00077)
- POLY-AMERICA Premium Shrink Wrap - 7 Mil, Lightweight Roll, White, 17 ft. x 106 ft. (SF0717106W)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZERUST Zerust Green VCI Poly Shrink Sheeting, 6 (100-M-00007)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- Vestil Shrink Wrap