Shop All Drum Accessories
Vestil
Fiber Drum Adapter
Mfr # FDA-800
Zoro # G0981535
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Height 36.75
- For Use With DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55
- Material Nylon/Steel
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FDA-800
- Zoro # G0981535
- UPC # 691215019309
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 10 |
Height | 36.75 |
Overall Width | 4 |
Width | 4 |
Overall Height | 36 in |
Length | 10 |
Depth | 10 |
Details
Item | Fiber Drum Adapter |
For Use With | DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55 |
Material | Nylon/Steel |
Capacity | 300 |
Finish | Powder Coat |
Color | Blue/Yellow |
Accessory Type | Fiber Drum Adapter |
Description
Fiber Drum Adapter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- VESTIL Deheader Replacement Blade Gold (D-HEAD-B)
- VESTIL Steel Vertical Drum Clamp, 1,000 Lb. Capacity, Yellow (VDC-1000)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- GRACO Bung Adapter 2in NPT (222308)
- Vestil Drum Accessories