Shop All Dock Wheel Chocks
Vestil
Fabricated Steel Wheel Chock, 10"
Mfr # FAB-10
Zoro # G1746007
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 9.8125
- Height 8.25
- Depth 9.9375
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FAB-10
- Zoro # G1746007
- UPC # 691215019187
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 9.8125 |
Height | 8.25 |
Depth | 9.9375 |
Details
Material | Steel |
Color | Yellow |
Item | Fabricated Steel Wheel Chock,10" |
Description
Fabricated Steel Wheel Chock,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 160 lb (02-3426-107)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- VESTIL Alum. Whl. Chock with Hdl. and Flag (EALUM-7-H-FL)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- VESTIL Extruded Rubber Wheel Chock (EX-13)
- VESTIL Steel Handled Whl. Chock 11 In. (FAB-11-ERGO-FL)
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- Vestil Dock Wheel Chocks