Shop All Dock Wheel Chocks
Vestil
Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10
Mfr # FAB-10-ERGO
Zoro # G1745961
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 18.5625
- Height 37.9375
- Depth 9.5
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FAB-10-ERGO
- Zoro # G1745961
- UPC # 691215086899
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 18.5625 |
Height | 37.9375 |
Depth | 9.5 |
Details
Material | Steel |
Color | Yellow |
Item | Fabricated Ergo-Handled Wheel Chock,10 |
Description
Fabricated Ergo-Handled Wheel Chock,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (20TM38)
- VESTIL Fabricated Ergo-Handled Wheel Chock, 11 (FAB-11-ERGO)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL Welded Steel Wheel Chock, 9-1/2" Length (FAB-8)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- Vestil Dock Wheel Chocks